IR Cam, 464x348IR Res, 24x18FOV

  • Mfr # FLIR E86-24-42
  • Zoro # G601006699
product price: 
$
22,022.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Field of View
24 Degrees x 18 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 2732 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FLIR E86-24-42
Zoro #
G601006699
UPC #
845188022709
Country of Origin
Estonia
Item
Infrared Camera
Field of View
24 Degrees x 18 Degrees
Temp. Range (F) - Infrared
-4 to 248 Degrees F, 572 to 2732 Degrees F
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
CSQ
Removable Memory Card
8GB MicroSD
Includes
Battery Charger, Cables (USB 2.0 A to USB Type-C), Flir Thermal Studio Starter, Front Lens Cap, Hard Carrying Case, Infrared Camera Lens, Lanyards, License Card, Power Supply, USB Type-C to HDMI, USB Type-C to USB Type-C
Standards
EN/UL/CSA/PSE 60950-1, IEC/EN 60950-1, IEC/EN 62368-1
Emissivity
Adjustable 0.01 to 1.00
Picture In Picture
Yes
Multiple Lens Option
Yes
Spectral Response - Infrared
7.5 to 14 micron m
Temp. Accuracy (C) - Infrared
+/-2 Degrees C or +/-2% of the Reading
Wireless
Yes
Data Logging - Instrument
Yes
Temp. Range (C) - Infrared
-20 Degrees to 120 Degrees C, 300 Degrees to 1,500 Degrees C
Detector Resolution - Infrared
464 × 348 px
Item - Infrared Camera
Infrared Camera
Articulating Lens
No
Special Features
4 in Touchscreen, Built In GPS, Image Sktech, METERLiNK to FLIR Meters, UltraMax (Super-Resolution), Voice Annotations
Safety Rating
EN/UL/CSA/PSE 60950-1
Drop Tested
2 m
Thermal and Visible Light Blending
Yes
Thermal Sensitivity - IR Camera
40 mK
Image Notation
Text, Voice
Laser Sighting
Yes
NIST Certified
No
Ambient Temp. Range
5 Degrees to 122 Degrees F
Charger Replacement
627L67
Temp. Accuracy (F) - Infrared
+/-3.6 Degrees For +/-2% of the Reading
Display Resolution - IR Camera
4", 464 × 348 Pixel Touchscreen LCD with Auto-rotation
Included Charger
627L67
Frame Rate - IR Camera
30 Hz
Display - IR Camera
4.0 in Touch Screen Color LCD
Alarm
No
Field of View - IR Camera
24 Degrees Horizontal × 18 Degrees Vertical, 42 Degrees Horizontal × 32 Degrees Vertical
Focus Distance - Infrared
Minimum 0.15 m
Ambient Temp. Range (F)
5 Degrees to 122 Degrees F
Product Type
Infrared Camera
Laser Sighting Type
Circular
Batteries Included
Yes
Minimum Operating Temperature Degrees F
5 Degrees F
Maximum Operating Temperature Degrees F
122 Degrees F
Digital Display Screen Type
LCD Touchscreen
Number of Batteries Required
2
Maximum Temperature Measured Degrees C
1,500 Degrees C
Battery Voltage
3V
Infrared Resolution
464 x 348
Frame Rate
30 Hz
Data Transfer Type
Wired, Wireless
Minimum Focus Distance
0.15 m
Series
FLIR Exx
Minimum Emissivity Setting
0.01
Emissivity Adjustability
Adjustable
Accuracy Degrees F
+/-2.0% of Reading or +/-3.6 Degrees F Whichever is Greater
Minimum Temperature Measured Degrees F
-4 Degrees F
Interface
SD Card, USB, Wireless
Maximum Temperature Measured Degrees F
2,732 Degrees F
Auto Power Off
Yes
Alert Type
Digital Display, Sound
Lens Angles Included
24 Degrees , 42 Degrees
Battery Run Time
2.5 hr
Battery Chemistry
Lithium Ion
Calibration Certificate Type
Available Separately
Maximum Emissivity Setting
1.00
Accuracy Degrees C
+/-2.0% of Reading or +/-2.0 Degrees Whichever is Greater
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Minimum Temperature Measured Degrees C
-20 Degrees C
Portability
Handheld
Intrinsic Safety
Not Specified Intrinsically Safe

Dimensions

Display Size
4 in
Manufacturers Warranty Length
2 yr Parts and Labor
Manufacturer Warranty Length
2 yr
Fits Chest Size
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R))

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Available Separately, Alert Type Digital Display, Sound, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.15 m

Restrictions

Hazardous material

Ratings & reviews