Thermal Camera, 30 mK, 640 x 480 Display, 42 Degrees x 32 Degrees

  • Mfr # FLIR T865-42-NIST

  • Zoro # G911242473


product price: $40,969.99
/ea
Free Shipping & Returns

Key Features

Field of View
42 Degrees x 32 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLIR T865-42-NIST
Zoro #
G911242473
UPC #
-
Country of Origin
Sweden

Dimensions

Display Size
4 in
Manufacturer Warranty Length
2 yr

Details

Item
Thermal Camera
Field of View
42 Degrees x 32 Degrees
Features
Data Logging, Image Notation, Image Sketching, Multi Spectral Dynamic Imaging (MSX(R)), Viewfinder
Thermal Sensitivity
30 mK
Focus Method
Auto, Manual
Display Resolution
640 x 480
Visual Light Resolution
5 MP
File Formats
H.264, MJPEG, MPEG4
Removable Memory Card
8GB SD
Includes
(2) Batteries, 8 GB SD Card, Battery Charger, Front Lens Cap, Hard Transport Case, Infrared Camera with Lens, Lanyards, License Card: FLIR Thermal Studio Pro (3 Month Subscription), FLIR Route Creator Plugin for Thermal Studio Pro (3 Month Subscription), Power Supplies, Small Viewfinder Eyecup, USB 2.0 A to USB C Cable, USB C to HDMI Cable, USB C to USB C Cable
Standards
EN/UL/CSA/PSE 60950-1
Maximum Operating Temperature Degrees F
122 Degrees F
Minimum Emissivity Setting
0.01
Alert Type
Digital Display, Sound
Maximum Emissivity Setting
1.00
Emissivity Adjustability
Adjustable
Minimum Temperature Measured Degrees F
-40 Degrees F
Temperature Alerts
High Temperature, Low Temperature, Normal Body Temperature
Infrared Resolution
640 x 480
Accuracy Degrees F
+/-1.0% of Reading or +/-1.8 Degrees F Whichever is Greater
Lens Angles Included
42
Frame Rate
30 Hz
Minimum Operating Temperature Degrees F
5 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Calibration Certificate Type
NIST, Traceable with data
Data Transfer Type
Wired, Wireless
Interface
SD Card, USB, Wireless
Minimum Focus Distance
0.15 m
Digital Display Screen Type
LCD Touchscreen
Maximum Temperature Measured Degrees F
3,632 Degrees F
Accuracy Degrees C
+/-2.0% of Reading
Maximum Temperature Measured Degrees C
2,000 Degrees C
Battery Chemistry
Lithium Ion
Series
T8xx
Number of Batteries Required
2
Batteries Included
Yes
Battery Run Time
4 hr
Minimum Temperature Measured Degrees C
-40 Degrees C

Description

Infrared Camera, Temperature Alerts High Temperature, Low Temperature, Normal Body Temperature, Frame Rate 30 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type NIST, Alert Type Digital Display, Sound, Data Transfer Type Wired, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 30 mK, Minimum Focus Distance 0.15 m, Minimum Operating Temperature Degrees F 5 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.