Flir

Thermal Imager Camera, 70 mK, -4 Degrees to 752 Degrees F, Fixed Focus


original price: $804.99
25% off
new price: $599.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Temp. Range (F) - Infrared -4 Degrees to 752 Degrees
  • Temp. Range (C) - Infrared -20 Degrees to 400 Degrees
  • Temp. Accuracy (F) - Infrared +/-3.0% of Reading or +/-5.4 Degrees Whichever is Greater
  • Field of View 54 Degrees x 42 Degrees
See all product information

Product Information

Dimensions

Display Size 3.5 in
Manufacturers Warranty Length 10 yr Detector, 2 yr Parts and Labor
Manufacturer Warranty Length 1 yr

Details

Promotion Restriction Not eligible for promotion
Item Thermal Camera
Item - Infrared Camera Infrared Camera
Temp. Range (F) - Infrared -4 Degrees to 752 Degrees
Temp. Range (C) - Infrared -20 Degrees to 400 Degrees
Temp. Accuracy (F) - Infrared +/-3.0% of Reading or +/-5.4 Degrees Whichever is Greater
Field of View 54 Degrees x 42 Degrees
Focus Method Fixed
Spectral Response - Infrared 7.5 to 14.0um
Focus Distance - Infrared Minimum of 0.10 m
Field of View - IR Camera 57.0 Degrees Horizontal x 41.0 Degrees Vertical
Thermal Sensitivity - IR Camera 70 mK
Display - IR Camera 3.5 in Touch Screen Color LCD
Detector Resolution - Infrared 120 x 160 Pixels
Display Resolution - IR Camera 160 x 120 Pixels
Emissivity (4) Presets and Adjustable
Wireless Yes
Thermal Sensitivity 70 mK
Alarm No
Data Logging - Instrument No
Charger Replacement 423N33
Articulating Lens No
Safety Rating EN 62368-1
Multiple Lens Option No
Picture In Picture Yes
Frame Rate - IR Camera 9 Hz
Included Charger 423N33
Visual Light Resolution 5 MP
Temp. Accuracy (C) - Infrared +/-3.0% of Reading or +/-3.0 Degrees Whichever is Greater
Display Resolution 640 x 480
Special Features MSX Enhancement
File Formats JPEG
Features Data Logging, Image Notation, Multi Spectral Dynamic Imaging (MSX(R))
NIST Certified No
Drop Tested 2 m
Laser Sighting No
Thermal and Visible Light Blending Yes
Removable Memory Card Not Included
Ambient Temp. Range -15 Degrees to 50 Degrees C
Includes Carrying Pouch, USB Cable, Wrist Strap Lanyard
Emissivity Adjustability Adjustable
Alert Type Digital Display
Minimum Temperature Measured Degrees C -20 Degrees C
Minimum Operating Temperature Degrees F 14 Degrees F
Temperature Alerts High Temperature, Low Temperature
Minimum Emissivity Setting 0.01
Minimum Focus Distance 0.1 in
Maximum Operating Temperature Degrees F 122 Degrees F
Maximum Emissivity Setting 1.00
Accuracy Degrees C +/-3.0% of Reading or +/-3.0 Degrees Whichever is Greater
Digital Display Screen Type LCD Touchscreen
Interface USB, Wireless
Maximum Temperature Measured Degrees F 752 Degrees F
Minimum Temperature Measured Degrees F -4 Degrees F
Accuracy Degrees F 15 to 35 Degrees C (59 to 95 Degrees F) and object temp. above 0 Degrees C (32 Degrees F), 0 to 100 Degrees C (32 to 212 Degrees F): +/-3 Degrees C ( +/-5.5 Degrees F), 100 to 400 Degrees C (212 to 752 Degrees F): +/-3%
Lens Angles Included 54 Degrees
Calibration Certificate Type Not Certified
Data Transfer Type Wired, Wireless
Series FLIR C Series
Battery Run Time 4 hr
Intrinsic Safety Not Specified Intrinsically Safe
Infrared Resolution 160 x 120
Maximum Temperature Measured Degrees C 400 Degrees C
Frame Rate 8.7 Hz
Battery Chemistry Lithium Ion
Shop By Hot Buys

Description

Thermal Camera, Temperature Alerts High Temperature, Low Temperature, Frame Rate 8.7 Hz, Visual Light Resolution 5 MP, Calibration Certificate Type Not Certified, Alert Type Digital Display, Data Transfer Type Wired, Wireless, Digital Display Screen Type LCD Touchscreen, Emissivity Adjustability Adjustable, Maximum Emissivity Setting 1.00, Minimum Emissivity Setting 0.01, Thermal Sensitivity 70 mK, Minimum Focus Distance 0.1 in, Minimum Operating Temperature Degrees F 14 Degrees F

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.