Promotion Restriction
|
Not eligible for promotion
|
Item
|
Digital Multimeter
|
Instrument Counts
|
6,000
|
Basic DC Accuracy
|
+/-0.09%
|
Instrument Safety Rating
|
CAT IV 600V
|
Max. AC Volts
|
1,000
|
Max. DC Volts
|
1,000
|
Max. AC Amps
|
10
|
Max. DC Amps
|
10
|
Audible Continuity
|
Yes
|
Max. Ohms
|
50 megohm
|
Duty Cycle
|
No
|
Interface
|
Bluetooth
|
Bar Graph
|
Yes
|
Data Logging
|
Yes
|
Battery Type
|
AA Alkaline
|
Auto Ranging
|
Yes
|
Data Hold
|
Yes
|
Instrument Frequency Counter Range
|
1 Hz to 100 kHz
|
Calibration Certificate Included
|
No
|
Standards
|
CE, cULus
|
Peak Hold
|
No
|
Capacitance Range
|
1 pF to 40 mF
|
Auto Power Off
|
Yes
|
Special Features
|
Bluetooth, Data Logging, Identify Energized and Potentially Faulty Equipment from a Safe Distance with Igm Technology, LoZ, Meter Link, Variable Frequency Drive Measurement Function
|
Diode Test
|
Yes
|
Min./Max. Memory
|
yes
|
Includes
|
(3) Batteries, Alligator Clips, Soft Case, Test Lead Holder, Test Leads, Tripod Accessory, Type K Bead Probe
|
NIST Certification By
|
Not Certified
|
Display
|
TFT LCD
|
AC Response
|
TRMS
|
Series
|
FLIR (R) DM285
|
Temp. Range
|
-40 Degrees to 752 Degrees F
|
Intrinsically Safe
|
No
|
Maximum DC Current Measurement
|
10 A
|
Frequency Measurement Resolution
|
0.01 Hz
|
Maximum Capacitance Measurement
|
40 mF
|
Minimum DC Current Measurement
|
0 A
|
Minimum Resistance Measurement
|
6 megaohm
|
Current Leakage Testing
|
No
|
IP Rating
|
IP40
|
Bluetooth Compatible
|
Yes
|
Resistance Measurement Accuracy
|
+/-3.00%
|
Minimum Capacitance Measurement
|
1 pF
|
Fuse Access
|
Yes
|
Maximum Frequency Measurement
|
100 kHz
|
Removable Screen
|
No
|
Minimum Storage Temperature
|
-4 Degrees F
|
Battery Chemistry
|
Alkaline
|
Basic DC Voltage Accuracy
|
+/-0.09%
|
Frequency Measurement Accuracy
|
+/-1%
|
Battery Voltage
|
1.5V
|
Maximum Operating Temperature
|
122 Degrees F
|
AC Response Calculation
|
TRMS
|
Basic DC Current Accuracy
|
+/-1%
|
Temperature Measurement Resolution
|
0.1 Degrees F
|
Minimum Frequency Measurement
|
1 Hz
|
Parameters Measured
|
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance, Temperature (IR), Temperature (K)
|
Minimum Operating Temperature
|
14 Degrees F
|
Waterproof
|
No
|
Basic AC Current Accuracy
|
+/-1.5%
|
NIST Certification By Manufacturer
|
Not Certified
|
AC Current Measurement Resolution
|
0.01 mA
|
DC Voltage Measurement Resolution
|
0.001 V
|
Capacitance Measurement Resolution
|
1 nF
|
DC Current Measurement Resolution
|
0.01 mA
|
Minimum Temperature Measurement
|
-40 Degrees F
|
Maximum Temperature Measurement
|
752 Degrees F
|
Maximum Storage Temperature
|
140 Degrees F
|
Thermal Imaging
|
Yes
|
Basic AC Voltage Accuracy
|
+/-1%
|
Weight
|
18.9 oz
|
Minimum AC Voltage Measurement
|
0 V
|
Maximum AC Current Measurement
|
10 A
|
AC Voltage Measurement Resolution
|
0.001 V
|
Dustproof
|
Yes
|
Maximum DC Voltage Measurement
|
1,000 V
|
Battery Access
|
Yes
|
Display Type
|
TFT LCD
|
Min-Max-Avg Button Included
|
Yes
|
Resistance Measurement Resolution
|
0.1 ohm
|
Computer Interface Connection Type
|
Bluetooth, Wireless
|
Minimum/Maximum Memory
|
Yes
|
Maximum Resistance Measurement
|
50 megaohm
|
Capacitance Measurement Accuracy
|
+/-2%
|
Temperature Measurement Accuracy
|
+/-1%
|
Bar Graph Included
|
Yes
|
Minimum AC Current Measurement
|
0 A
|
Batteries Included
|
Yes
|
Minimum DC Voltage Measurement
|
0 V
|
Maximum AC Voltage Measurement
|
1,000 V
|