Industrial gas filtration
- Mfr # FLODRI-G10A-MS
- Zoro # G223359050
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Product Type
Natural Gas Scrubbing System
Connection Size
1/4 in
Operating Pressure - Maximum
150 psig
Overall Diameter
4 in
Connection Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLODRI-G10A-MS
- Zoro #
- G223359050
- UPC #
- 850046992926
- Country of Origin
- Canada
- Product Type
- Natural Gas Scrubbing System
- Operating Pressure - Maximum
- 150 psig
- Connection Type
- NPT
- Item
- Industrial Gas Filter
- Number of Cartridges
- 1
- Compatible Manufacturer Part Number
- FLO-DRI Series
Dimensions
- Connection Size
- 1/4 in
- Overall Diameter
- 4 in
- Overall Length
- 8 1/2 in
Description
Industrial gas filtration
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.