Industrial gas filtration
- Mfr # FLODRI-G25A-MS
- Zoro # G623354068
product price:Â
$
722.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
FLO-DRI Series
Connection Size
3/4 in
Connection Type
NPT
Operating Pressure - Maximum
250 psig
Number of Cartridges
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLODRI-G25A-MS
- Zoro #
- G623354068
- UPC #
- 850046992957
- Country of Origin
- Canada
- Compatible Manufacturer Part Number
- FLO-DRI Series
- Item
- Industrial Gas Filter
- Connection Type
- NPT
- Operating Pressure - Maximum
- 250 psig
- Number of Cartridges
- 2
- Product Type
- Natural Gas Scrubbing System
Dimensions
- Connection Size
- 3/4 in
- Overall Diameter
- 5 1/4 in
- Overall Length
- 12 22/25 in
Description
Industrial gas filtration
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.