Industrial gas filtration
- Mfr # FLODRI-G25A-AA
- Zoro # G423357221
product price:Â
$
723.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
FLO-DRI Series
Operating Pressure - Maximum
250 psig
Connection Type
NPT
Number of Cartridges
2
Overall Diameter
5 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLODRI-G25A-AA
- Zoro #
- G423357221
- UPC #
- 850046992988
- Country of Origin
- Canada
- Compatible Manufacturer Part Number
- FLO-DRI Series
- Item
- Industrial Gas Filter
- Operating Pressure - Maximum
- 250 psig
- Connection Type
- NPT
- Number of Cartridges
- 2
- Product Type
- Natural Gas Scrubbing System
Dimensions
- Overall Diameter
- 5 1/4 in
- Connection Size
- 3/4 in
- Overall Length
- 12 22/25 in
Description
Industrial gas filtration
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.