Industrial gas filtration
- Mfr # FLODRI-25MS
- Zoro # G123354216
product price:Â
$
50.55
/ea
Key Features
Overall Diameter
5 1/4 in
Product Type
Cartridge Media
Compatible Manufacturer Part Number
FLODRI-G25A, FLODRI-M25A, FLODRI-M25V
Overall Length
12 22/25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLODRI-25MS
- Zoro #
- G123354216
- UPC #
- 850046992971
- Country of Origin
- Canada
- Product Type
- Cartridge Media
- Compatible Manufacturer Part Number
- FLODRI-G25A, FLODRI-M25A, FLODRI-M25V
- Item
- Industrial Gas Filter
Dimensions
- Overall Diameter
- 5 1/4 in
- Overall Length
- 12 22/25 in
Description
Industrial gas filtration
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.