Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Agricultural Sprayer Pump, 3/8 NPT, 2.1GPM

  • Mfr # D21X005A

  • Zoro # G0587203


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Inlet/Outlet
3/8 in FNPT
Type
Diaphragm
Housing Material - Pumps
Polypropylene
Voltage
12VDC
Max. Temp - Pumps
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D21X005A
Zoro #
G0587203
UPC #
070547420104
Country of Origin
Mexico

Dimensions

Width (In.)
3.24 in
Length (In.)
7.65 in
Height (In.)
3.63 in
Intake Connection Size
3/8 in
Overall Length
7.7 in
Discharge Connection Size
3/8 in
Overall Height
3.6 in
Overall Width
3.2 in

Details

Item
Electric Sprayer Pump
Inlet/Outlet
3/8 in FNPT
Type
Diaphragm
Housing Material - Pumps
Polypropylene
Voltage
12VDC
Max. Temp - Pumps
140 Degrees F
Max. Flow
2.1 gpm
Max. Pressure - Pumps
60 psi
Voltage - Pumps
12V DC
Self-Priming
Yes
GPM @ 0 PSI
2.1 gpm
GPM Max.
2.1
Pressure Switch
Yes
Max. Pressure (PSI)
60
Pressure Off
60
Max. Temp. (F)
140
Fuse Amps
10 A
Inlet/Outlet (In.)
3/8 FNPT
Diaphragm Design
Duplex Chamber
Body Material
Polypropylene
Diaphragm Material
Santoprene
Motor Type
TENV
Prime in Feet
8
Pressure On
40
Check Valve
Viton(R)
Housing Material
Polypropylene
Motor Enclosure
Totally Enclosed Nonventilated
Flow Rate (Maximum)
2.1 gpm
Flow Rate @ 0 psi
2.1 gpm
Diaphragm Chamber Design
2
Nameplate Voltage
12V DC
Operating Pressure (Maximum)
60 psi
Media Temperature (Maximum)
140 Degrees F
Discharge Connection Type
FNPT
Priming
Self-Priming
Check Valve Material
Viton
Pump Operation Type
Electric
Intake Connection Type
FNPT
Current
10 A

Description

Electric Sprayer Pump, Operating Pressure (Maximum) 60 psi, Diaphragm Chamber Design 2, Diaphragm Material Santoprene, Check Valve Material Viton, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Flow Rate (Maximum) 2.1 gpm, Housing Material Polypropylene, Intake Connection Size 3/8 in, Intake Connection Type FNPT, Nameplate Voltage 12V DC, Priming Self-Priming, Pump Operation Type Electric, Pressure Switch Yes, Current 10 A, Flow Rate @ 0 psi 2.1 gpm, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.