Industrial diaphragm pump
- Mfr # 08500500A
- Zoro # G324159207
product price:Â
$
368.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Intake Connection Size
3/4 in
Overall Width
5.09 in
Nameplate Voltage
115V AC
Series
Flojet VersiJet
Media Discharge Connection Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 08500500A
- Zoro #
- G324159207
- UPC #
- 705474218783
- Country of Origin
- Mexico
Dimensions
- Media Intake Connection Size
- 3/4 in
- Overall Width
- 5.09 in
- Media Discharge Connection Size
- 3/4 in
- Overall Length
- 10.6 in
- Overall Height
- 4.72 in
- Length
- 10.6 in
Details
- Item
- Industrial diaphragm pump
- Nameplate Voltage
- 115V AC
- Series
- Flojet VersiJet
- Priming
- Self-Priming
- Media Temperature (Maximum)
- 140 Degrees F
- Pump Operation Type
- Electric
- Flow Rate (Maximum)
- 5 gpm
- Media Temperature (Minimum)
- 40 Degrees F
- Operating Pressure (Maximum)
- 20 psi
- Standards
- CE Certified, IPX6, RoHS Compliant
- Media Discharge Connection Type
- Barbed
- Duty Cycle
- Intermittent
- Media Intake Connection Type
- Barbed
- Valve Type
- Check
- Valve Material
- EPDM
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.