Shop FLOJET

AODiaphPump, 1/4inBarbed, Santoprene, 5gpm

  • Mfr # G57520GA
  • Zoro # G323354603

product price: 
$
238.99
/ea
Free Shipping & Returns

Key Features

Includes
no
For Use With Potable Systems
Yes
Center Section Material
Polypropylene
Overall Height
5.3 in
Media Temperature (Minimum)
40 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G57520GA
Zoro #
G323354603
UPC #
705474216000
Country of Origin
Viet Nam

Dimensions

Overall Height
5.3 in
Media Discharge Connection Size
3/8 in
Wire Rope Length
4.6 in
Air Intake Connection Size
1/4 in
Overall Width
3.2 in
Media Intake Connection Size
3/8 in
Solid Diameter (Maximum)
0.12 in
Manufacturers Warranty Length
1 yr
Overall Length
4.6 in
Length
4.6 in

Details

Includes
no
For Use With Potable Systems
Yes
Center Section Material
Polypropylene
Media Temperature (Minimum)
40 Degrees F
Check Seat Material
Santoprene
Diaphragm Reinforcement
Not Reinforced
Manifold Port Connection Type
Single Port
Flow Rate (Maximum)
5 gpm
Media Intake Connection Type
Barbed
Feet of Head (Maximum)
20 ft
Media Temperature (Maximum)
120 Degrees F
Media Discharge Port Configuration
Center Vertical
Valve Material
Santoprene
Diaphragm Base Material
Santoprene
Item
Air-Operated Diaphragm Pumps
Media Intake Location
Bottom
Air Intake Pressure (Maximum)
100 psi
Media Discharge Connection Type
Barbed
Standards
CE Marked
Includes Clean In Place Technology
No Clean In Place Included
Material Conductivity
Non-Conductive
Series
G57
Pump Operation Type
Air
Chemical Compatibility
Alcohol, Alkaline, Brake Fluid, Ketones, Acid, Water, Soap
Wetted Body Material
Polypropylene
Media Intake Port Configuration
Center Vertical
Media Discharge Location
Bottom
Air Intake Connection Type
Barbed
Includes Solenoid
No Solenoid Included
Operating Pressure (Maximum)
100 psi
Priming
Self-Priming

Description

Air-Operated Diaphragm Pumps, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 1/4 in, Air Intake Connection Type Barbed, Check Seat Material Santoprene, Feet of Head (Maximum) 20 ft, Flow Rate (Maximum) 5 gpm, Media Discharge Connection Size 3/8 in, Media Discharge Connection Type Barbed, Media Discharge Location Bottom, Media Intake Connection Size 3/8 in, Media Intake Connection Type Barbed, Media Intake Location Bottom, Media Temperature (Maximum) 120 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.