Industrial diaphragm pump
- Mfr # Q352F-118S-2P
- Zoro # G524159540
product price:Â
$
285.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Media Intake Connection Type
Barbed
Overall Height
3.82 in
Valve Type
Check
Media Discharge Connection Size
1/2 in
Media Discharge Connection Type
Barbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q352F-118S-2P
- Zoro #
- G524159540
- UPC #
- 705474223831
- Country of Origin
- China
Dimensions
- Overall Height
- 3.82 in
- Media Discharge Connection Size
- 1/2 in
- Overall Length
- 10.02 in
- Media Intake Connection Size
- 1/2 in
- Overall Width
- 4.29 in
- Length
- 10.02 in
Details
- Item
- Industrial diaphragm pump
- Media Intake Connection Type
- Barbed
- Valve Type
- Check
- Media Discharge Connection Type
- Barbed
- Priming
- Self-Priming
- Media Temperature (Maximum)
- 140 Degrees F
- Standards
- CE Certified, IPX6, RoHS Compliant
- Valve Material
- EPDM
- Media Temperature (Minimum)
- 40 Degrees F
- Duty Cycle
- Intermittent
- Flow Rate (Maximum)
- 3.5 gpm
- Nameplate Voltage
- 24V DC
- Pump Operation Type
- Electric
- Operating Pressure (Maximum)
- 60 psi
- Series
- Flojet VersiJet
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.