Industrial diaphragm pump
- Mfr # Q40FF-118S-2P
- Zoro # G124159049
product price:Â
$
282.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Valve Material
EPDM
Media Discharge Connection Size
3/4 in
Series
Flojet VersiJet
Priming
Self-Priming
Operating Pressure (Maximum)
60 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q40FF-118S-2P
- Zoro #
- G124159049
- UPC #
- 705474223619
- Country of Origin
- Mexico
Dimensions
- Media Discharge Connection Size
- 3/4 in
- Overall Length
- 10.02 in
- Media Intake Connection Size
- 3/4 in
- Overall Width
- 4.29 in
- Overall Height
- 3.82 in
- Length
- 10.02 in
Details
- Item
- Industrial diaphragm pump
- Valve Material
- EPDM
- Series
- Flojet VersiJet
- Priming
- Self-Priming
- Operating Pressure (Maximum)
- 60 psi
- Media Temperature (Minimum)
- 40 Degrees F
- Flow Rate (Maximum)
- 4 gpm
- Standards
- CE Certified, IPX6, RoHS Compliant
- Nameplate Voltage
- 115V AC
- Media Temperature (Maximum)
- 140 Degrees F
- Pump Operation Type
- Electric
- Media Discharge Connection Type
- Barbed
- Media Intake Connection Type
- Barbed
- Valve Type
- Check
- Duty Cycle
- Intermittent
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.