Industrial diaphragm pump
- Mfr # T152F-36N7-1P
- Zoro # G224159055
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Media Discharge Connection Size
3/8 in
Diaphragm Base Material
Santoprene
Pump Operation Type
Electric
Priming
Self-Priming
Series
Flojet Triplex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T152F-36N7-1P
- Zoro #
- G224159055
- UPC #
- 705474224173
- Country of Origin
- Mexico
Dimensions
- Media Discharge Connection Size
- 3/8 in
- Media Intake Connection Size
- 3/8 in
- Overall Height
- 3.9 in
- Overall Length
- 7.6 in
- Overall Width
- 3.8 in
- Length
- 7.6 in
Details
- Item
- Industrial diaphragm pump
- Diaphragm Base Material
- Santoprene
- Pump Operation Type
- Electric
- Priming
- Self-Priming
- Series
- Flojet Triplex
- Operating Pressure (Maximum)
- 50 psi
- Standards
- CE Certified, NSF Components, UL Recognized
- Media Temperature (Minimum)
- 40 Degrees F
- Media Intake Connection Type
- NPTF
- Media Discharge Connection Type
- NPTF
- Nameplate Voltage
- 24V DC
- Valve Type
- Check
- Valve Material
- Viton
- Media Temperature (Maximum)
- 140 Degrees F
- Flow Rate (Maximum)
- 1.5 gpm
- Duty Cycle
- Intermittent
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.