Industrial diaphragm pump
- Mfr # Q451F-168S-2P
- Zoro # G524159014
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Media Temperature (Maximum)
140 Degrees F
Media Intake Connection Size
3/4 in
Priming
Self-Priming
Flow Rate (Maximum)
4.5 gpm
Duty Cycle
Intermittent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q451F-168S-2P
- Zoro #
- G524159014
- UPC #
- 705474223329
- Country of Origin
- China
Dimensions
- Media Intake Connection Size
- 3/4 in
- Overall Length
- 10.02 in
- Media Discharge Connection Size
- 3/4 in
- Overall Width
- 4.29 in
- Overall Height
- 3.82 in
- Length
- 10.02 in
Details
- Item
- Industrial diaphragm pump
- Media Temperature (Maximum)
- 140 Degrees F
- Priming
- Self-Priming
- Flow Rate (Maximum)
- 4.5 gpm
- Duty Cycle
- Intermittent
- Operating Pressure (Maximum)
- 60 psi
- Series
- Flojet VersiJet
- Media Temperature (Minimum)
- 40 Degrees F
- Pump Operation Type
- Electric
- Valve Material
- EPDM
- Standards
- CE Certified, IPX6, RoHS Compliant
- Nameplate Voltage
- 12V DC
- Media Discharge Connection Type
- Barbed
- Media Intake Connection Type
- Barbed
- Valve Type
- Check
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.