Shop SANDPIPER

AODDPump, 3/4inNPT, PTFE, 200gpm

  • Mfr # S20B1S2TAUS600.
  • Zoro # G922919982

product price: 
$
12,752.99
/ea
Free Shipping & Returns

Key Features

Valve Material
PTFE
Diaphragm Reinforcement
Not Reinforced
Displacement Per Stroke
0.42 gal
Manifold Connection Standard
Flange
Pump Operation Type
Air
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S20B1S2TAUS600.
Zoro #
G922919982
UPC #
-
Country of Origin
United States
Valve Material
PTFE
Diaphragm Reinforcement
Not Reinforced
Displacement Per Stroke
0.42 gal
Manifold Connection Standard
Flange
Pump Operation Type
Air
Operating Pressure (Maximum)
125 psi
Check Seat Material
PTFE
Includes Solenoid
No Solenoid Included
Diaphragm Base Material
PTFE
Standards
ATEX Certified, CE Marked, EAC Certified, ISO
Media Discharge Connection Type
Flange
Diaphragm Backing Material
Santoprene
Media Intake Connection Type
Flange
Media Intake Location
Bottom
Media Intake Port Configuration
Center Horizontal
Series
S20
Manifold Port Connection Type
Single Port
Flow Rate (Maximum)
200 gpm
Fluid Chamber Assembly Type
Bolted
Material Conductivity
Conductive
Includes Clean In Place Technology
No Clean In Place Included
For Use With Potable Systems
No
Media Discharge Port Configuration
Center Horizontal
Air Intake Connection Type
NPT
Chemical Compatibility
Alcohol, Ammonium Hydroxide, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Oil-Based Paint, Oil, Phosphoric Acid 40%, Phosphoric Acid 50%, Sodium Hydroxide 10%, Sodium Hydroxide 20%, Sodium Hydroxide 50%, Sulfuric Acid 10%, Water
Valve Type
Ball
Media Temperature (Maximum)
220 Degrees F
Item
Air Operated Double Diaphragm Pump
Mounting Hardware Material
Steel
Center Section Material
Aluminum
Media Discharge Location
Top
Wetted Body Material
Stainless Steel
Feet of Head (Maximum)
289 ft

Dimensions

Overall Width
15.6 in
Solid Diameter (Maximum)
0.25 in
Media Intake Connection Size
2 in
Media Discharge Connection Size
2 in
Air Intake Connection Size
3/4 in
Wire Rope Length
17 in
Manufacturers Warranty Length
5 yr
Overall Height
30 in
Overall Length
17 in
Length
17 in

Description

Air Operated Double Diaphragm Pump, Air Consumption (Maximum) Not Applicable, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 200 gpm, Media Discharge Connection Size 2 in, Media Discharge Connection Type Flange, Media Discharge Location Top, Media Intake Connection Size 2 in, Media Intake Connection Type Flange, Media Intake Location Bottom, Media Temperature (Maximum) 220 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.