Shop FLOJET
See all product information
Create Account
Industrial diaphragm pump
- Mfr # Q452F-118S-2P
- Zoro # G624158979
product price:Â
$
282.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
3.82 in
Media Intake Connection Size
3/4 in
Nameplate Voltage
24V DC
Standards
CE Certified, IPX6, RoHS Compliant
Media Discharge Connection Type
Barbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q452F-118S-2P
- Zoro #
- G624158979
- UPC #
- 705474223855
- Country of Origin
- China
Dimensions
- Overall Height
- 3.82 in
- Media Intake Connection Size
- 3/4 in
- Media Discharge Connection Size
- 3/4 in
- Overall Length
- 10.02 in
- Overall Width
- 4.29 in
- Length
- 10.02 in
Details
- Item
- Industrial diaphragm pump
- Nameplate Voltage
- 24V DC
- Standards
- CE Certified, IPX6, RoHS Compliant
- Media Discharge Connection Type
- Barbed
- Operating Pressure (Maximum)
- 60 psi
- Media Temperature (Maximum)
- 140 Degrees F
- Media Intake Connection Type
- Barbed
- Flow Rate (Maximum)
- 4.5 gpm
- Valve Type
- Check
- Series
- Flojet VersiJet
- Media Temperature (Minimum)
- 40 Degrees F
- Valve Material
- EPDM
- Priming
- Self-Priming
- Pump Operation Type
- Electric
- Duty Cycle
- Intermittent
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.