Shop FLOJET
See all product information
Create Account
Industrial diaphragm pump
- Mfr # Q352F-16N7-2P
- Zoro # G024159149
product price:Â
$
299.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Priming
Self-Priming
Media Temperature (Maximum)
140 Degrees F
Overall Length
10.02 in
Valve Material
EPDM
Pump Operation Type
Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Q352F-16N7-2P
- Zoro #
- G024159149
- UPC #
- 705474224043
- Country of Origin
- China
Dimensions
- Overall Length
- 10.02 in
- Overall Height
- 3.82 in
- Media Discharge Connection Size
- 1/2 in
- Media Intake Connection Size
- 1/2 in
- Overall Width
- 4.29 in
- Length
- 10.02 in
Details
- Item
- Industrial diaphragm pump
- Priming
- Self-Priming
- Media Temperature (Maximum)
- 140 Degrees F
- Valve Material
- EPDM
- Pump Operation Type
- Electric
- Standards
- CE Certified, IPX6, RoHS Compliant
- Media Discharge Connection Type
- Barbed
- Valve Type
- Check
- Duty Cycle
- Intermittent
- Series
- Flojet VersiJet
- Media Temperature (Minimum)
- 40 Degrees F
- Nameplate Voltage
- 24V DC
- Media Intake Connection Type
- Barbed
- Operating Pressure (Maximum)
- 50 psi
- Flow Rate (Maximum)
- 3.5 gpm
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.