Industrial diaphragm pump
- Mfr # R3811333A
- Zoro # G224159161
product price:Â
$
341.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Valve Material
Viton
Duty Cycle
Intermittent
Media Intake Connection Type
NPTF
Media Temperature (Maximum)
140 Degrees F
Media Discharge Connection Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R3811333A
- Zoro #
- G224159161
- UPC #
- 705474215126
- Country of Origin
- Mexico
Dimensions
- Media Discharge Connection Size
- 3/8 in
- Media Intake Connection Size
- 3/8 in
Details
- Item
- Industrial diaphragm pump
- Valve Material
- Viton
- Duty Cycle
- Intermittent
- Media Intake Connection Type
- NPTF
- Media Temperature (Maximum)
- 140 Degrees F
- Nameplate Voltage
- 24V DC
- Pump Operation Type
- Electric
- Flow Rate (Maximum)
- 1.4 gpm
- Diaphragm Base Material
- Santoprene
- Priming
- Self-Priming
- Media Temperature (Minimum)
- 40 Degrees F
- Operating Pressure (Maximum)
- 150 psi
- Valve Type
- Check
- Media Discharge Connection Type
- NPTF
- Standards
- CE Certified, NSF Components, UL Recognized
- Series
- Flojet Triplex
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.