Shop FLOJET
See all product information
Create Account
Road roller industrial diaphragm pump
- Mfr # R3B21501A
- Zoro # G724159456
product price:Â
$
227.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Nameplate Voltage
24V DC
Standards
C-Tick, CE Certified, E-Mark, RoHS Compliant
Priming
Self-Priming
Flow Rate (Maximum)
3.5 gpm
Includes
Heavy-Duty Strainer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R3B21501A
- Zoro #
- G724159456
- UPC #
- 705474214037
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 9.53 in
- Overall Width
- 4.45 in
- Overall Height
- 4.24 in
- Length
- 9.53 in
Details
- Item
- Road roller industrial diaphragm pump
- Nameplate Voltage
- 24V DC
- Standards
- C-Tick, CE Certified, E-Mark, RoHS Compliant
- Priming
- Self-Priming
- Flow Rate (Maximum)
- 3.5 gpm
- Includes
- Heavy-Duty Strainer
- Valve Type
- Check
- Series
- Flojet Triplex
- Valve Material
- Viton
- Media Temperature (Maximum)
- 140 Degrees F
- Operating Pressure (Maximum)
- 50 psi
- Media Temperature (Minimum)
- 40 Degrees F
- Diaphragm Base Material
- Santoprene
- Pump Operation Type
- Electric
- Duty Cycle
- Intermittent
Description
Road roller industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.