Shop FLOJET
See all product information
Create Account
Industrial diaphragm pump
- Mfr # T201F-36N7-1P
- Zoro # G524159076
product price:Â
$
205.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Diaphragm Base Material
Santoprene
Media Temperature (Minimum)
40 Degrees F
Flow Rate (Maximum)
2 gpm
Operating Pressure (Maximum)
50 psi
Standards
CE Certified, NSF Components, UL Recognized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T201F-36N7-1P
- Zoro #
- G524159076
- UPC #
- 705474224197
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 7.6 in
- Overall Width
- 3.8 in
- Media Intake Connection Size
- 3/8 in
- Media Discharge Connection Size
- 3/8 in
- Overall Height
- 3.9 in
- Length
- 7.6 in
Details
- Item
- Industrial diaphragm pump
- Diaphragm Base Material
- Santoprene
- Media Temperature (Minimum)
- 40 Degrees F
- Flow Rate (Maximum)
- 2 gpm
- Operating Pressure (Maximum)
- 50 psi
- Standards
- CE Certified, NSF Components, UL Recognized
- Priming
- Self-Priming
- Pump Operation Type
- Electric
- Series
- Flojet Triplex
- Media Intake Connection Type
- NPTF
- Valve Type
- Check
- Media Discharge Connection Type
- NPTF
- Valve Material
- Viton
- Duty Cycle
- Intermittent
- Nameplate Voltage
- 12V DC
- Media Temperature (Maximum)
- 140 Degrees F
Description
Industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.