Road roller industrial diaphragm pump
- Mfr # R3B21502A
- Zoro # G224159314
product price:Â
$
252.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Priming
Self-Priming
Includes
Heavy-Duty Strainer
Duty Cycle
Intermittent
Flow Rate (Maximum)
1.7 gpm
Overall Height
4.24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R3B21502A
- Zoro #
- G224159314
- UPC #
- 705474216567
- Country of Origin
- Mexico
Dimensions
- Overall Height
- 4.24 in
- Overall Width
- 4.45 in
- Overall Length
- 9.53 in
- Length
- 9.53 in
Details
- Item
- Road roller industrial diaphragm pump
- Priming
- Self-Priming
- Includes
- Heavy-Duty Strainer
- Duty Cycle
- Intermittent
- Flow Rate (Maximum)
- 1.7 gpm
- Valve Type
- Check
- Valve Material
- Viton
- Media Temperature (Maximum)
- 140 Degrees F
- Nameplate Voltage
- 12V DC
- Standards
- C-Tick, CE Certified, E-Mark, RoHS Compliant
- Operating Pressure (Maximum)
- 50 psi
- Diaphragm Base Material
- Santoprene
- Pump Operation Type
- Electric
- Series
- Flojet Triplex
- Media Temperature (Minimum)
- 40 Degrees F
Description
Road roller industrial diaphragm pump
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.