Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Flowmeter, 1 1/2", FNPT, 4.5" L

  • Mfr # G2S15NQ9GMB

  • Zoro # G100690085


product price: $1,433.00
/ea
Free Shipping & Returns

Key Features

Housing Material
Stainless Steel
Type
Turbine
For Pipe Size
1 1/2 in
Flow Material
Chemicals, Corrosive Fluids, Fuels, Solvents, Water, Water-Like Liquids
Connection Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G2S15NQ9GMB
Zoro #
G100690085
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1 1/2 in
Connection Size
1 1/2 in
Width (In.)
2 7/10 in
Length (In.)
5 3/10 in
Height (In.)
3 8/25 in
Overall Length
5.3 in
Overall Height
3.3 in
Manufacturer Warranty Length
1 yr
Overall Width
2.7 in

Details

Item
Electronic Flowmeter
Housing Material
Stainless Steel
Type
Turbine
Flow Material
Chemicals, Corrosive Fluids, Fuels, Solvents, Water, Water-Like Liquids
Connection Type
FNPT
Max. Pressure
1,500 psi
Wetted Materials
316 Stainless Steel, Alumina Ceramic, PVDF, Stainless Steel, Tungsten Carbide
Max. Viscosity
20 cps
Frequency Range (Hz)
36 to 360
Flow Range
10 to 100 gpm
Fluid Temp. Range
14 Degrees to 140 Degrees F
Flow Range (GPM)
10 to 100
Shaft Material
Tungsten Carbide
Flow Range @ GPH
600 to 6000
Display Units
gal
Sensor Type
Turbine
Flow Range (LPM)
38 to 380
Power Requirement
2-AAA Alkaline Batteries
Accuracy (%)
+/-0.75
Display Type
Digital
Output Type
4-20 mA
Standards
ATEX, CE Certified, FM Approved, IECE
Rotor Type
PVDF Turbine
Wetted Material
316 Stainless Steel, Alumina Ceramic, PVDF, Tungsten Carbide
O-Ring Material
316 Stainless Steel
Frequency - Minimum
36 Hz
Compatible Flow Material
Chemicals, Fuels, Water
Media Temperature - Minimum
0 Degrees F
Frequency - Maximum
360 Hz
Accuracy
+/-0.75%
Mounting Orientation
Universal
Flow Rate - Minimum
10 gpm
Media Temperature - Maximum
140 Degrees F
Operating Pressure - Maximum
1,500 psi
Flowmeter Type
Electromagnetic
Flow Rate - Maximum
100 gpm
Includes Totalizer
Yes
Product Type
Industrial Grade Electronic Meter
Viscosity - Maximum
100 cps
Rotor Material
PVDF
Unit Of Measure
Gallons, Liters

Description

Electronic Flowmeter, Product Type Industrial Grade Electronic Meter, Flowmeter Type Electromagnetic, Accuracy +/-0.75 Percent, Connection Size 1 1/2 in, Connection Type FNPT, Compatible Flow Material Chemicals, Fuels, Water, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum 0 Degrees F, Viscosity - Maximum 100 cps, Housing Material Stainless Steel, Rotor Material PVDF, O-Ring Material 316 Stainless Steel, Shaft Material Tungsten Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.