Zoro Homepage

Electronic Flowmeter, 1/2", FNPT, 2.68" L

  • Mfr # OM015A001-822R5G

  • Zoro # G600690097


product price: $1,624.00
/ea
Free Shipping & Returns

Key Features

Type
Oval Gear
Housing Material
Aluminum
For Pipe Size
1/2 in
Flow Material
High Viscosity, Lubricants, Oil, Thick Fluids
Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM015A001-822R5G
Zoro #
G600690097
UPC #
-
Country of Origin
Australia

Dimensions

For Pipe Size
1/2 in
Connection Size
1/2 in
Length (In.)
4 3/10 in
Width (In.)
4 3/10 in
Height (In.)
6 in
Overall Width
4.3 in
Overall Length
4.3 in
Overall Height
6 in
Manufacturer Warranty Length
1 yr

Description

Electronic Flowmeter, Product Type Oval Gear Flow Meter, Accuracy +/-0.5 Percent, Connection Size 1/2 in, Connection Type FNPT, Compatible Flow Material Fuel Oils, Fuels, Grease, Lubricants, Oils, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum 14 Degrees F, Viscosity - Maximum 1,000 cps, Voltage - Maximum 30V DC, Housing Material Aluminum, Rotor Material PPS, Seal Material Viton, Shaft Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.