Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, Oval Gear, 495 psi, 3/8 in.

  • Mfr # OM008S513-222

  • Zoro # G7233816


product price: $858.99
/ea
Free Shipping & Returns

Key Features

Type
Oval Gear
Housing Material
Stainless Steel
Flow Material
Chemicals, High Viscosity, Lubricants, Oil, Thick Fluids
Connection Size
1/2 in
Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OM008S513-222
Zoro #
G7233816
UPC #
-
Country of Origin
Australia

Dimensions

Connection Size
1/2 in
Length (In.)
2 3/4 in
Fitting Size (In.)
3/8
Overall Length
2.8 in

Details

Item
Electronic Flowmeter
Type
Oval Gear
Housing Material
Stainless Steel
Flow Material
Chemicals, High Viscosity, Lubricants, Oil, Thick Fluids
Connection Type
NPT
Max. Pressure
495 psi
Frequency Range (Hz)
3 to 108.9
Max. Viscosity
4,600 SUS
Wetted Materials
316 Stainless Steel, Carbon, PTFE
Flow Range
4 to 145 gph
Fluid Temp. Range
-4 Degrees to 250 Degrees F
Flow Range (GPM)
0.067 to 2.43
Fluid Temp. Range (Deg. F)
5 to 250
Special Features
Totals (Cumulative and Batch), Rate of Flow, Pulse Output
Pressure Rating (PSI)
495
Strainer
200 Mesh Recommended
Output Type
Scaled Pulse
Ambient Temperature
-20 Degrees to 120 Degrees C
Typical K Factor
Reed Switch = 1345 Pulses Per Gallon, Hall Effect = 2690 Pulses Per Gallon
Flow Range @ GPH
4 to 145
Flow Range (LPM)
0.25 to 9.17
Flow Range @ lessthan 5 cps
14.5 to 145 gph (55 to 550 LPH)
Rotor Type
Stainless Steel Oval Gears
Fitting Type
FNPT
O-Ring
PTFE
Sensor Type
Reed Switch and Hall Effect
Accuracy (%)
0.5
Includes
Pulse
Fluid Temp. Range (Deg. C)
-20 to 120
Repeatability
+/- 0.03% of Reading
Power Requirement
Hall Effect 5/24V DC
Product Type
Oval Gear Flow Meter
Accuracy
+/-1%
O-Ring Material
Viton
Frequency - Maximum
108 9/10 Hz
Compatible Flow Material
Chemicals, Lubricants, Oils, Viscous Fluids
Rotor Material
Stainless Steel
Flow Rate - Minimum
4 gph
Operating Pressure - Maximum
495 psi
Flowmeter Type
Electromagnetic
Viscosity - Maximum
4,600 SUS
Media Temperature - Minimum
4 Degrees F
Unit Of Measure
Gallons, Liters
Frequency - Minimum
3 Hz
Media Temperature - Maximum
250 Degrees F
Flow Rate - Maximum
145 gph
Wetted Material
316 Stainless Steel, Carbon, PTFE

Description

Electronic Flowmeter, Product Type Oval Gear Flow Meter, Flowmeter Type Electromagnetic, Accuracy +/-1 Percent, Connection Size 1/2 in, Connection Type NPT, Compatible Flow Material Chemicals, Lubricants, Oils, Viscous Fluids, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 4 Degrees F, Viscosity - Maximum 4,600 SUS, Housing Material Stainless Steel, Rotor Material Stainless Steel, O-Ring Material Viton, Wetted Material 316 Stainless Steel, Carbon, PTFE

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.