Zoro Homepage

Watermeter

  • Mfr # TM07SQ9GMA

  • Zoro # G800389821


product price: $494.00
/ea
Free Shipping & Returns

Key Features

Standards
CE Certified
Fluid Temp. Range
32 Degrees to 140 Degrees F
Height (In.)
2 7/10 in
Flow Material
Water-based non-corrosive fluids
Width (In.)
2 1/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM07SQ9GMA
Zoro #
G800389821
UPC #
41112501
Country of Origin
United States

Dimensions

Height (In.)
2 7/10 in
Width (In.)
2 1/10 in
For Pipe Size
3/4 in
Length (In.)
4 2/5 in
Connection Size
3/4 in
Overall Width
2.1 in
Overall Height
0.9 in
Overall Length
3.8 in
Manufacturer Warranty Length
1 yr

Details

Item
Watermeter
Standards
CE Certified
Fluid Temp. Range
32 Degrees to 140 Degrees F
Flow Material
Water-based non-corrosive fluids
Flow Range (LPM)
7.6 to 76
Wetted Materials
316 Stainless Steel, Alumina Ceramic, PVC, PVDF, Tungsten Carbide
Frequency Range (Hz)
37 to 370
Display Type
Digital
Type
Turbine
Connection Type
Spigot
Flow Range @ GPH
120 to 1200
Display Units
Barrels, Cubic Centimeters, Cubic Feet, Cubic Meters, Imperial Gallons, Liters, Ounces, Quarts, gal
Accuracy (%)
+/- 3
Power Requirement
Two Alkaline AAA Batteries
Accuracy
+/-3%
Flow Range (GPM)
2 to 20
Sensor Type
Turbine
Rotor Type
PVDF
Housing Material
PVC
Flow Range
2 to 20 gpm
Max. Viscosity
20 cps
Max. Pressure
225 psig
Flow Rate - Maximum
20 gpm
Flowmeter Type
Turbine
Flow Rate - Minimum
2 gpm
Wetted Material
316 Stainless Steel, Ceramic, PVC, PVDF, Tungsten Carbide
Mounting Orientation
Universal
Media Temperature - Minimum
32 Degrees F
Rotor Material
PVDF
Includes Totalizer
Yes
Compatible Flow Material
Water
Unit Of Measure
Gallons, Liters
Viscosity - Maximum
20 cps
Frequency - Minimum
1/4 kHz
Media Temperature - Maximum
140 Degrees F
Product Type
Water Meter
Frequency - Maximum
3 kHz
Operating Pressure - Maximum
225 psi
Shaft Material
Tungsten Carbide
Output Type
4-20 mA

Description

Watermeter, Product Type Water Meter, Flowmeter Type Turbine, Accuracy +/-3 Percent, Connection Size 3/4 in, Connection Type Spigot, Compatible Flow Material Water, Media Temperature - Maximum 140 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 20 cps, Housing Material PVC, Rotor Material PVDF, Shaft Material Tungsten Carbide, Wetted Material 316 Stainless Steel, Ceramic, PVC, PVDF, Tungsten Carbide, Standards CE Certified, Unit Of Measure Gallons, Liters

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.