Shop FLOORTEX

Chair Mat, 36 x 48 in, Rectangle

  • Mfr # NCCMFLAG0002
  • Zoro # G106587501

product price: 
$
72.69
/ea

Key Features

Shape
Rectangular
Floor Type
Gripper back for use on low and standard pile carpets up to 3/8" thick. Rectangular - 36" x 48"
Overall Dimensions
48 x 36 x 0.087
Color
Clear
Thickness
0.087 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
NCCMFLAG0002
Zoro #
G106587501
UPC #
841776107261
Country of Origin
United Kingdom
Item
Chair Mat
Shape
Rectangular
Floor Type
Gripper back for use on low and standard pile carpets up to 3/8" thick. Rectangular - 36" x 48"
Color
Clear
Material
APET
Edges
Straight
Features
Gripper back for use on low and standard pile carpets up to 3/8" thick. Rectangular - 36" x 48"
For Use In
Gripper back for use on low and standard pile carpets up to 3/8" thick. Rectangular - 36" x 48"
For Floor Type
Carpet, Hard Floors
Recycled Content
Up to 25%
Waterproof
Yes
Weight
6.96 lbs
Weight Limit
180 lbs
Edge Style
Straight
Back Texture
Studded
Product Type
Chair Mat
Capacity
180 lbs
Includes
Chair Mat Only
Anti Slip Backing
No
Backing
Gripper
Assembly Required
No
Application
Gripper back for use on low and standard pile carpets up to 3/8" thick. Rectangular - 36" x 48"
Body Shape
Rectangular
Mat Surface Material
APET
Shell Material
Polyethylene
Wire Color
Clear

Dimensions

Overall Dimensions
48 x 36 x 0.087
Thickness
0.087 in
Width
36 in
Length
48 in
Size
36 in x 48 in
Width And Length
36 x 48
Overall Length
48 in
Overall Width
36 in
Maximum Carpet Thickness
3/8 in

Description

Cleartex Advantagemat Plus chair mats combine excellent ergonomic performance & floor protection with exceptional value. High impact resistant APET material provides a rigid easy glide surface for caster based chairs. Highly durability and clarity to protect your low and standard pile carpets from office chair casters, general wear, scuffs and spills. Easily recycled at end of life for re-use as water bottles and food containers. Emission free. Ideal for people with allergies. Vinyl, Bisphenol A (BPA) and phthalate free. Eco-friendly manufacturing with 50% of our manufacturing site’s energy coming from on-site and external renewable sources. 100% recyclable.


  • Cleartex Advantagemat Plus chair mats combine excellent durability, ergonomic performance & floor protection
  • High impact strength APET material provides a rigid easy glide surface for caster based chairs to help reduce leg and lower back fatigue
  • Guaranteed not to crack, chip, break or shatter under normal use and correct application. High clarity allows the beauty of your flooring to shine through. Compatible with under floor heating systems
  • Eco-friendly & highly sustainable material. Emission free. Ideal for people with allergies. Easily recycled at end of life for re-use as water bottles and food containers
  • Vinyl, Bisphenol A (BPA) and phthalate free. Produced at our manufacturing site where 50% of the energy comes from on-site and external renewable sources. Contains up to 25% recycled content and 100% recyclable for a reduced carbon footprint. GreenGuard Gold certified
  • Please note, due to the manufacturing process this product has a +/- 5% size tolerance. All measurements are rounded to the nearest inch
  • Gripper back for use on low and standard pile carpets up to 3/8" thick. Rectangular - 36" x 48"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.