AthleticShoe, Brown/Gray, Men's, 9.5, EEE, PR

  • Mfr # FS2780-EEE-09.5
  • Zoro # G225040109
product price: 
$
135.99
/pr
Free Shipping & Returns

Key Features

Closure
Lace Up
Toe Type
Safety-Toe
Construction
Cemented
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FS2780-EEE-09.5
Zoro #
G225040109
UPC #
690774748545
Country of Origin
Cambodia
Closure
Lace Up
Toe Type
Safety-Toe
Construction
Cemented
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Liner Material
Mesh, Nylon
Insole Technology
Comfortech, Removable Insole
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Upper Material
Mesh
Includes Metatarsal Guard
No
Color
Brown/Gray
Insulated
No
Item
Athletic Shoe
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole
Yes
Style Number
FS2780
Outsole Material
Rubber
Gender
Men's
Toe Cap Material
Composite
Chemical-Resisting Sole
Yes
All-Leather Upper
No
Heel Definition
Flat Heel
Footwear Style
Athletic Shoe
Wire Color
Brown/Gray

Dimensions

Width
EEE
Size
9 1/2

Description

Athletic Shoe, Closure Lace Up, Color Brown/Gray, Width EEE, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Size 9 1/2, Static Dissipative Yes, Style Number FS2780, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.