Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Booster, 1PH, 10GPM, 115/230V, 1/2HP

  • Mfr # FP5712

  • Zoro # G7180306


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Impeller Material
Plastic
Includes
Thermal Overload Protector
Seal Material
Carbon/Ceramic
Standards
CSA Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP5712
Zoro #
G7180306
UPC #
022315165755
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
1 yr
Discharge Diameter
3/4 in
Compatible Discharge Pipe Size
3/4 in
Compatible Intake Pipe Size
3/4 in
Inlet Diameter
3/4 in

Details

Item
Booster Pump
Phase
Single
Impeller Material
Plastic
Includes
Thermal Overload Protector
Seal Material
Carbon/Ceramic
Standards
CSA Certified
Pressure Boost - Maximum
110 psi
Duty Cycle
Continuous
Media Temperature - Minimum
32 Degrees F
Motor Ambient Temperature - Minimum
32 Degrees F
Power Source
External Motor
Mounting Orientation
Horizontal
Horsepower
1/2 hp
Motor Enclosure Design
Open Drip Proof
Motor Frame Designation
48
Full Load Current
11.4/5.7 A
Inlet Gender
Female
Discharge Gender
Female
Best Efficiency Flow
13 gpm
Discharge Standard
NPT
Application
Boosting
Motor Ambient Temperature - Maximum
40 Degrees F
Motor Design
Capacitor-Start/Run
Number of Stages
6
Frequency
60 Hz
Thermal Protection
Auto
Inlet Standard
NPT
Pump Casing Material
Cast Iron
Nameplate Voltage
115/230V AC
Flow Rate - Maximum
13 gpm
Installation
Floor Standing
Suction Lift - Maximum
15 ft
Media Temperature - Maximum
130 Degrees F
Impeller Design
Open
Electrical Connection Type
Hardwired
Best Efficiency Head
50 ft
Shut Off Pressure - Maximum
110 psi
For Media Type
Clear Water
Pump Technology
Centrifugal
Priming
Self-Priming
Case Pressure - Maximum
110 psi

Description

Booster Pump, Phase Single, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 20 psi Not Applicable, Flow Rate @ 30 psi Not Applicable, Flow Rate @ 40 psi Not Applicable, Flow Rate @ 50 psi Not Applicable, Flow Rate @ 60 psi Not Applicable, Flow Rate @ 70 psi Not Applicable, Flow Rate @ 80 psi Not Applicable, Compatible Intake Pipe Size 3/4 in, Compatible Discharge Pipe Size 3/4 in, Mounting Orientation Horizontal, Cord Length Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.