Thermoplastic Sprinkler Pump 1 HP

  • Mfr # FP5162-08

  • Zoro # G708645920


product price:  $545.99
/ea
Free Shipping & Returns

Key Features

Pressure Pump Type
Sprinkler Pump
Voltage - Pumps
115/230
Width
12-5/16 in
Length
22 in
Height
13-1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FP5162-08
Zoro #
G708645920
UPC #
22315100701
Country of Origin
Mexico

Dimensions

Width
12-5/16 in
Length
22 in
Height
13-1/8 in

Details

Pressure Pump Type
Sprinkler Pump
Voltage - Pumps
115/230
Includes
Threaded Ports For Pressure Gauge

Description

Superior performance at depths to water of 20' or less. Fiberglass-reinforced thermoplastic pump housing for the highest corrosion resistance. Ready-to-install 230 volt motor dual voltage . Self-priming after pump housing is initially filled Check Valve or Foot Valve required. **This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.