Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 285J-95

  • Zoro # G923361230


product price:  $870.99
/ea
Free Shipping & Returns

Key Features

Pumping Application
Booster Services, Dewatering, Liquid Transfer
Mounting Orientation
Horizontal
Motor Speed - Maximum
3,450 RPM
Thermal Overload Protection
No
Volute Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
285J-95
Zoro #
G923361230
UPC #
726846506079
Country of Origin
United States

Dimensions

Solid Diameter (Maximum)
0.25 in
Discharge Diameter
1 1/4 in
Inlet Diameter
1 1/4 in
Manufacturer Warranty Length
1 yr
Overall Width
8.8 in
Shaft Outer Diameter
5/8 in
Motor Frame Size
56J
Overall Height
8.6 in
Overall Length
16.6 in

Details

Pumping Application
Booster Services, Dewatering, Liquid Transfer
Mounting Orientation
Horizontal
Motor Speed - Maximum
3,450 RPM
Thermal Overload Protection
No
Volute Material
Cast Iron
Pump Housing Material
Cast Iron
Shaft Seal Material
Buna-N
Flow Rate @ 50 ft of Head (Maximum)
35 gpm
Horsepower
1 hp
Suction Lift - Maximum
20 ft
Flow Rate @ 20 ft of Head (Maximum)
74 gpm
Best Efficiency Flow
50 gpm
Flow Rate @ 10 ft of Head - Maximum
81 gpm
Flow Rate @ 30 ft of Head (Maximum)
64 gpm
Discharge Position
Center
Flow Rate (Maximum)
81 gpm
Duty Cycle
Continuous
Number of Stages
1
Shut Off Pressure - Maximum
75 psi
Discharge Orientation
Top
Frequency
60 Hz
Full Load Current
4.0/2.0 A
Item
Centrifugal Pump
Impeller Material
Cast Iron
Phase
Three
Motor Design
Three-Phase
Priming
Self-Priming
Feet of Head (Maximum)
63 ft
Hazardous Location Class
Not Rated
Nameplate Voltage
230/460V AC
Shaft Material
Stainless Steel
Case Pressure - Maximum
75 psi
Specific Gravity (Maximum)
1
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Best Efficiency Head
40 ft
Standards
CSA Certified, UL Recognized Motor
Inlet Orientation
Top
Ambient Temperature - Maximum
180 Degrees F
Media Temperature - Minimum
40 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Shaft Seal Type
Mechanical
Inlet Position
Center
Flow Rate @ 40 ft of Head (Maximum)
51 gpm
Media Temperature - Maximum
180 Degrees F
Features
Built-In Carrying Handle Offers Portability, Self-Cleaning

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 1 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 51 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 74 gpm, Flow Rate @ 30 ft of Head (Maximum) 64 gpm, Flow Rate @ 50 ft of Head (Maximum) 35 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.