Shop All Slatwall Hooks
Flow Wall
Gravity Hook, Hanging, 15 lb., Gray
Mfr # FSH-018-3
Zoro # G9349252
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish PVC Coated
- Overall Width 3 1/2 in
- Overall Depth 2 in
- Color Gray
Product Information
- Brand Flow Wall
- MFR # FSH-018-3
- Zoro # G9349252
- UPC # 185376821838
- Country of Origin China
- Category Slatwall Hooks
Dimensions
Overall Width | 3 1/2 in |
Overall Depth | 2 in |
Overall Height | 4 1/4 in |
Width | 3" |
Length | 1" |
Height | 3" |
Overall WxDxH | 3 1/2 in x 2 in x 4 1/4 in |
Details
Description
Slatwall Gravity Hook, Plastic, PVC Coated, Gray, Overall Depth 2 in, Overall Height 4 1/4 in, Overall Width 3 1/2 in, Mounting Type Hanging, Number of Hooks 3, Hook Type Handled Tool Holder, Load Capacity 15 lb, Package Quantity 3
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Long Double H.C.L.B. 15 S (6834)
- BARSKA Depository Safe, with (2) Deadbolt Lock, Digital Keypad 41.75 lb, 0.84 cu ft, Steel (AX11932)
- ECONOCO Grid Handrail 48" Chrome, 10PK (KHG684)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UFA6)
- FLOW WALL Small Hook, Hanging, 50 lb., Gray/Black (FSH-041-6)
- FLOW WALL X-Hook, Hanging, 15 lb., Gray, Plastic (FSH-017-10)
- FLOW WALL S-Hook, Hanging, 25 lb., Gray/Black (FSH-039-4)
- FLOW WALL Long Hook, Hanging, 40 lb., Gray/Black (FSH-036-4)
- Flow Wall Slatwall Accessories