Shop All Slatwall Hooks
Flow Wall
X-Hook, Hanging, 15 lb., Gray, Plastic
Mfr # FSH-017-10
Zoro # G9349261
product price: $22.29
/pk 10, $2.23/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Width 1 1/2 in
- Finish PVC Coated
- Color Gray
- Overall Depth 2 1/4 in
Product Information
- Brand Flow Wall
- MFR # FSH-017-10
- Zoro # G9349261
- UPC # 185376821708
- Country of Origin China
- Category Slatwall Hooks
Dimensions
Overall Width | 1 1/2 in |
Overall Depth | 2 1/4 in |
Overall Height | 4 1/2 in |
Height | 3" |
Width | 1-1/2" |
Length | 2" |
Overall WxDxH | 1 1/2 in x 2 1/4 in x 4 1/2 in |
Details
Description
Slatwall X-Hook, Plastic, PVC Coated, Gray, Overall Depth 2 1/4 in, Overall Height 4 1/2 in, Overall Width 1 1/2 in, Mounting Type Hanging, Number of Hooks 10, Hook Type X-Hook, Load Capacity 15 lb, Package Quantity 10
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, Yellow, 10 7/8 in L (QUS224YL)
- QUANTUM STORAGE SYSTEMS Divider DUS250 For 14-3/4"D x 7"H Stacking Bin Price for Pack of 6 (DUS240/250)
- 80/20 Cover Cap For 14074-14079 Nylon Blk (12034)
- ZORO SELECT Pail, Open Head, Round, 5 gal, Steel, Gray (OH5-24/DC24LL-RIG)
- FLOW WALL S-Hook, Hanging, 25 lb., Gray/Black (FSH-039-4)
- FLOW WALL Small Hook, Hanging, 50 lb., Gray/Black (FSH-041-6)
- FLOW WALL Gravity Hook, Hanging, 15 lb., Gray (FSH-018-3)
- FLOW WALL Long Hook, Hanging, 40 lb., Gray/Black (FSH-036-4)
- Flow Wall Slatwall Accessories