Shop All Slatwall Hooks
Flow Wall
S-Hook, Hanging, 25 lb., Gray/Black
Mfr # FSH-039-4
Zoro # G9349243
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 2 1/2 in
- Finish Powder Coated
- Color Black; Gray
- Overall Depth 4 1/2 in
Product Information
- Brand Flow Wall
- MFR # FSH-039-4
- Zoro # G9349243
- UPC # 185376823948
- Country of Origin China
- Category Slatwall Hooks
Dimensions
Overall Width | 2 1/2 in |
Overall Depth | 4 1/2 in |
Overall Height | 4 1/2 in |
Length | 1/2" |
Width | 3" |
Height | 3" |
Overall WxDxH | 2 1/2 in x 4 1/2 in x 4 1/2 in |
Details
Description
S-Hook, Steel, Powder Coated, Black; Gray, Overall Depth 4 1/2 in, Overall Height 4 1/2 in, Overall Width 2 1/2 in, Mounting Type Hanging, Number of Hooks 4, Hook Type S-Hook, Load Capacity 25 lb, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Shelf, Wire , Epoxy, 24X60, Metro (2460NK3)
- OMEGA NATIONAL PRODUCTS Maple 10 in. x 24 in. x 2-1/2 in. Wood Floating Wall Shelf (67.FS0124MUF1)
- AZAR DISPLAYS Black 8 Compartment Divider Bin Cosmetic Tray with Pushers - 8 Slots per Tray, 2-Pack (225830-8COMP-BLK-2PK)
- METRO Adjustable Wire Shelf, 14"D x 60"W, Chrome (A1460NC)
- FLOW WALL Gravity Hook, Hanging, 15 lb., Gray (FSH-018-3)
- FLOW WALL Long Hook, Hanging, 40 lb., Gray/Black (FSH-036-4)
- FLOW WALL Small Hook, Hanging, 50 lb., Gray/Black (FSH-041-6)
- FLOW WALL X-Hook, Hanging, 15 lb., Gray, Plastic (FSH-017-10)
- Flow Wall Slatwall Accessories