Zoro Homepage

Ultrasonic Level Sensor, 18.0 Ft

  • Mfr # DL34-01

  • Zoro # G4203473


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Accuracy
+/-0.2% of Range
Connection Size
2 in
Standards
CE Certified, cFMus Approved, RoHS
Overall Length
3.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL34-01
Zoro #
G4203473
UPC #
-
Country of Origin
United States

Dimensions

Connection Size
2 in
Overall Length
3.1 in
Width
3.1
Height
6.5 in
Beam Width
3 in
Overall Width
3.1 in
Overall Height
54.5 in
Overall Diameter
3 5/8 in
Antenna Diameter
2 3/8 in

Details

Item
Noncontact Ultrasonic Level Sensor
Connection Type
NPT
Accuracy
+/-0.2% of Range
Standards
CE Certified, cFMus Approved, RoHS
Mounting
2 in NPT
Display
None
Range
18 ft
Output
4 to 20mA and (4) SPST Relays
Enclosure Material
Polycarbonate
Enclosure Rating
IP68
Configuration
WebCal
Dead Band
8 in
Input Voltage
24V DC (loop)
Classification
General Purpose
Resolution
0.079 in
Max. Pressure
30 psi
Gasket Material
Viton
Material
PVDF
Temp. Range
20 Degrees to 140 Degrees F
Output Wire Configuration
2-Wire
For Media Type
Corrosive Liquid, Sticky/Dirty Liquid
Media Temperature - Minimum
20 Degrees F
Operating Frequency
50 kHz
Operating Pressure - Maximum
30 psi
Media Temperature - Maximum
140 Degrees F
Spatial Resolution
0.079 in
Display Type
None
Output Voltage Range
4 to 20mA
Voltage - Maximum
24V DC

Description

Noncontact Ultrasonic Level Sensor, For Media Type Corrosive Liquid, Sticky/Dirty Liquid, Antenna Diameter 2 3/8 in, Range 18 ft, Connection Size 2 in, Connection Type NPT, Accuracy +/-0.2 Percent of Range, Voltage - Maximum 24V DC, Dead Band 8 in, Operating Frequency 50 kHz, Spatial Resolution 0.079 in, Beam Width 3 in, Operating Pressure - Maximum 30 psi, Media Temperature - Minimum 20 Degrees F, Media Temperature - Maximum 140 Degrees F, Output Wire Configuration 2-Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.