Shop FLOWSERVE
See all product information
Create Account
Pac-Seal, T31, 1.25IN, 304SS, FKM, VXXFF
- Mfr # 31-125-253
- Zoro # G724996389
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Bellows Material
EPR
Gasket Material
EPR
Ring Material
EPR
Seal Head Thickness
0.516 in
Seal Head Outside Diameter
1.766 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-125-253
- Zoro #
- G724996389
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Seal Head Thickness
- 0.516 in
- Seal Head Outside Diameter
- 1.766 in
- For Shaft Diameter
- 1 1/8 in
- Seat Outside Diameter
- 1.766 in
- Seat Inside Diameter
- 1.25 in
- Working Length
- 1.74 in
- Seat Thickness
- 0.516 in
- Seal Head Inside Diameter
- 1.25 in
Description
Shaft Seal, For Shaft Diameter 1 1/8 in, Compatible with Pump Type Centrifugal Pump, Compatible with Series Not Applicable, Gasket Material EPR, Includes Not Applicable, Replaces Grainger Seal Not Applicable, Ring Material EPR, Seal Type Designation 31, Shaft Seal Type Mechanical, Spring Material 18-8 Stainless Steel, Standards ISO 9001, TS16954, Working Length 1.74 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.