Single Cartridge Pusher Mechanical Seal

  • Mfr # C100007023
  • Zoro # G323944484
product price: 
$
1,199.99
/ea
Free Shipping & Returns

Key Features

Gland Slot Angle
45 Degrees
Body Material
316 Stainless Steel
Product Type
Cartridge Mechanical Seal
Gland Slot Diameter - Maximum
0.56 in
Shaft Speed - Maximum
3,600 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100007023
Zoro #
G323944484
UPC #
-
Country of Origin
Mexico

Dimensions

Gland Slot Diameter - Maximum
0.56 in
For Shaft Diameter
1 3/4 in
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Gland Bolt Circle Diameter - Minimum
5.062 in
Installed Outer Diameter - Maximum
6.5 in
Chamber Depth - Minimum
0.66 in
Chamber Bore Diameter - Minimum
3.5 in
Chamber Bore Diameter - Maximum
4.152 in

Details

Item
Cartridge Pusher Mechanical Seal
Gland Slot Angle
45 Degrees
Body Material
316 Stainless Steel
Product Type
Cartridge Mechanical Seal
Shaft Speed - Maximum
3,600 RPM
Ring Material
Silicon Carbide
Gland Plate Port Function
Flush
Operating Temperature - Maximum
250 Degrees F
Spring Configuration
Multiple Spring
Cartridge Style
Single
Operating Pressure - Maximum
240 psi
Operating Temperature - Minimum
-40 Degrees F
For Shaft Rotation Direction
CW/CCW
Gland Gasket Material
PTFE
Spring Material
Metal Alloy
First Obstruction Distance - Minimum
1.51 in
Manufacturer Material Code
5ZAZ
Number of Gland Mounting Slots
4
Standards
ANSI/ASME B73.1&2, ISO 21049
Gasket Material
FEPM

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews