Single Cartridge Pusher Mechanical Seal
- Mfr # C100003812
- Zoro # G423944353
product price:Â
$
858.99
/ea
Free Shipping & Returns
Key Features
Number of Gland Mounting Slots
4
Operating Pressure - Maximum
240 psi
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Gland Bolt Circle Diameter - Minimum
3.25 in
Manufacturer Material Code
5T4Z
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100003812
- Zoro #
- G423944353
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Number of Gland Mounting Slots
- 4
- Operating Pressure - Maximum
- 240 psi
- Manufacturer Material Code
- 5T4Z
- Operating Temperature - Minimum
- -40 Degrees F
- Body Material
- 316 Stainless Steel
- Gasket Material
- FKM
- First Obstruction Distance - Minimum
- 1.51 in
- Ring Material
- Carbon
- Gland Gasket Material
- PTFE
- For Shaft Rotation Direction
- CW/CCW
- Shaft Speed - Maximum
- 3,600 RPM
- Spring Material
- Metal Alloy
- Operating Temperature - Maximum
- 250 Degrees F
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Product Type
- Cartridge Mechanical Seal
- Spring Configuration
- Multiple Spring
- Gland Plate Port Function
- Flush
- Gland Slot Angle
- 45 Degrees
- Cartridge Style
- Single
Dimensions
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Bolt Circle Diameter - Minimum
- 3.25 in
- Chamber Depth - Minimum
- 0.66 in
- Installed Outer Diameter - Maximum
- 4.38 in
- Gland Slot Diameter - Maximum
- 0.56 in
- For Shaft Diameter
- 1 3/8 in
- Chamber Bore Diameter - Minimum
- 2 in
- Chamber Bore Diameter - Maximum
- 2.374 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.