Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100003815
- Zoro # G223944386
product price:Â
$
868.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Maximum
240 psi
For Shaft Rotation Direction
CW/CCW
Chamber Bore Diameter - Maximum
70.6 mm
Chamber Depth - Minimum
16.8 mm
For Shaft Diameter
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100003815
- Zoro #
- G223944386
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Operating Pressure - Maximum
- 240 psi
- For Shaft Rotation Direction
- CW/CCW
- Body Material
- 316 Stainless Steel
- Operating Temperature - Maximum
- 250 Degrees F
- Gland Plate Port Function
- Flush
- Shaft Speed - Maximum
- 3,600 RPM
- Cartridge Style
- Single
- Spring Material
- Metal Alloy
- First Obstruction Distance - Minimum
- 38.4 mm
- Ring Material
- Carbon
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Operating Temperature - Minimum
- -40 Degrees F
- Gland Gasket Material
- PTFE
- Spring Configuration
- Multiple Spring
- Gasket Material
- FKM
- Product Type
- Cartridge Mechanical Seal
- Gland Slot Angle
- 45 Degrees
- Number of Gland Mounting Slots
- 4
- Manufacturer Material Code
- 5T4Z
Dimensions
- Chamber Bore Diameter - Maximum
- 70.6 mm
- Chamber Depth - Minimum
- 16.8 mm
- For Shaft Diameter
- 40 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Chamber Bore Diameter - Minimum
- 60.3 mm
- Gland Bolt Circle Diameter - Minimum
- 95.3 mm
- Gland Slot Diameter - Maximum
- 14.2 mm
- Installed Outer Diameter - Maximum
- 121 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.