Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100003836
- Zoro # G323944279
product price:Â
$
1,155.99
/ea
Free Shipping & Returns
Key Features
Body Material
316 Stainless Steel
Chamber Bore Diameter - Maximum
4.608 in
Number of Gland Mounting Slots
4
Chamber Bore Diameter - Minimum
3.87 in
First Obstruction Distance - Minimum
1.51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100003836
- Zoro #
- G323944279
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Chamber Bore Diameter - Maximum
- 4.608 in
- Chamber Bore Diameter - Minimum
- 3.87 in
- Gland Bolt Circle Diameter - Minimum
- 5.625 in
- For Shaft Diameter
- 2 1/8 in
- Chamber Depth - Minimum
- 0.68 in
- Installed Outer Diameter - Maximum
- 7 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Slot Diameter - Maximum
- 0.75 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.