Shop FLOWSERVE

Single Cartridge Pusher Mechanical Seal

  • Mfr # C100006903
  • Zoro # G223944577

product price: 
$
931.99
/ea
Free Shipping & Returns

Key Features

Body Material
316 Stainless Steel
Standards
ANSI/ASME B73.1&2, ISO 21049
First Obstruction Distance - Minimum
38.4 mm
Operating Temperature - Maximum
250 Degrees F
Chamber Bore Diameter - Maximum
70 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100006903
Zoro #
G223944577
UPC #
-
Country of Origin
Mexico

Dimensions

Chamber Bore Diameter - Maximum
70 mm
For Shaft Diameter
50 mm
Gland Bolt Circle Diameter - Minimum
98.4 mm
Chamber Depth - Minimum
16.8 mm
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Gland Slot Diameter - Maximum
13.5 mm
Chamber Bore Diameter - Minimum
70 mm
Installed Outer Diameter - Maximum
124 mm

Details

Item
Cartridge Pusher Mechanical Seal
Body Material
316 Stainless Steel
Standards
ANSI/ASME B73.1&2, ISO 21049
First Obstruction Distance - Minimum
38.4 mm
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Shaft Speed - Maximum
3,600 RPM
Manufacturer Material Code
5TAZ
Gland Plate Port Function
Flush
Spring Configuration
Multiple Spring
Gland Gasket Material
PTFE
Spring Material
Metal Alloy
Operating Pressure - Maximum
240 psi
Gland Slot Angle
45 Degrees
Product Type
Cartridge Mechanical Seal
For Shaft Rotation Direction
CW/CCW
Number of Gland Mounting Slots
4
Cartridge Style
Single
Ring Material
Carbon
Gasket Material
FEPM

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.