Single Cartridge Pusher Mechanical Seal
- Mfr # C100006905
- Zoro # G623944535
product price:Â
$
958.99
/ea
Free Shipping & Returns
Key Features
Gland Slot Diameter - Maximum
0.75 in
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
Operating Pressure - Maximum
240 psi
Gland Slot Angle
45 Degrees
Installed Outer Diameter - Maximum
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100006905
- Zoro #
- G623944535
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Operating Pressure - Maximum
- 240 psi
- Gland Slot Angle
- 45 Degrees
- Gland Plate Port Function
- Flush
- Number of Gland Mounting Slots
- 4
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Product Type
- Cartridge Mechanical Seal
- Spring Configuration
- Multiple Spring
- Gland Gasket Material
- PTFE
- Manufacturer Material Code
- 5TAZ
- First Obstruction Distance - Minimum
- 1.51 in
- Ring Material
- Carbon
- Cartridge Style
- Single
- Body Material
- 316 Stainless Steel
- For Shaft Rotation Direction
- CW/CCW
- Shaft Speed - Maximum
- 3,600 RPM
- Spring Material
- Metal Alloy
- Operating Temperature - Maximum
- 250 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Gasket Material
- FEPM
Dimensions
- Gland Slot Diameter - Maximum
- 0.75 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Installed Outer Diameter - Maximum
- 6 in
- Chamber Depth - Minimum
- 0.68 in
- Gland Bolt Circle Diameter - Minimum
- 4.44 in
- Chamber Bore Diameter - Minimum
- 2.875 in
- For Shaft Diameter
- 2 1/8 in
- Chamber Bore Diameter - Maximum
- 3.125 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.