Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100007006
- Zoro # G223944706
product price:Â
$
1,052.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Maximum
240 psi
For Shaft Rotation Direction
CW/CCW
Number of Gland Mounting Slots
4
Product Type
Cartridge Mechanical Seal
Gland Slot Angle
45 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100007006
- Zoro #
- G223944706
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- Operating Pressure - Maximum
- 240 psi
- For Shaft Rotation Direction
- CW/CCW
- Number of Gland Mounting Slots
- 4
- Product Type
- Cartridge Mechanical Seal
- Gland Slot Angle
- 45 Degrees
- Gland Gasket Material
- PTFE
- Cartridge Style
- Single
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Spring Material
- Metal Alloy
- Body Material
- 316 Stainless Steel
- Gland Plate Port Function
- Flush
- Operating Temperature - Minimum
- -40 Degrees F
- Manufacturer Material Code
- 5ZAZ
- Operating Temperature - Maximum
- 250 Degrees F
- Shaft Speed - Maximum
- 3,600 RPM
- Ring Material
- Silicon Carbide
- First Obstruction Distance - Minimum
- 1.51 in
- Spring Configuration
- Multiple Spring
- Gasket Material
- FEPM
Dimensions
- Gland Slot Diameter - Maximum
- 0.56 in
- Gland Bolt Circle Diameter - Minimum
- 3.75 in
- For Shaft Diameter
- 1 5/8 in
- Installed Outer Diameter - Maximum
- 4.78 in
- Chamber Bore Diameter - Maximum
- 2.781 in
- Chamber Bore Diameter - Minimum
- 2.375 in
- Chamber Depth - Minimum
- 0.66 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.