Shop FLOWSERVE

Single Cartridge Pusher Mechanical Seal

  • Mfr # C100072162
  • Zoro # G623944184

product price: 
$
1,340.99
/ea
Free Shipping & Returns

Key Features

Product Type
Cartridge Mechanical Seal
Installed Outer Diameter - Maximum
6.38 in
Gasket Material
FKM
Chamber Depth - Minimum
0.77 in
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100072162
Zoro #
G623944184
UPC #
-
Country of Origin
Mexico

Dimensions

Installed Outer Diameter - Maximum
6.38 in
Chamber Depth - Minimum
0.77 in
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
For Shaft Diameter
2 437/1000 in
Chamber Bore Diameter - Maximum
3.5 in
Gland Bolt Circle Diameter - Minimum
4.875 in
Chamber Bore Diameter - Minimum
3.375 in
Gland Slot Diameter - Maximum
0.75 in

Details

Item
Cartridge Pusher Mechanical Seal
Product Type
Cartridge Mechanical Seal
Gasket Material
FKM
Ring Material
Carbon
Standards
ANSI/ASME B73.1&2, ISO 21049
Gland Plate Port Function
Flush
Cartridge Style
Single
Manufacturer Material Code
5T4Z
Operating Temperature - Maximum
250 Degrees F
Body Material
316 Stainless Steel
Operating Temperature - Minimum
-40 Degrees F
Spring Configuration
Multiple Spring
Shaft Speed - Maximum
3,600 RPM
Gland Slot Angle
45 Degrees
Spring Material
Metal Alloy
For Shaft Rotation Direction
CW/CCW
Gland Gasket Material
PTFE
First Obstruction Distance - Minimum
1.48 in
Number of Gland Mounting Slots
4
Operating Pressure - Maximum
240 psi

Description

Single Cartridge Pusher Mechanical Seal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.