Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100073541
- Zoro # G923944280
product price:Â
$
1,041.99
/ea
Free Shipping & Returns
Key Features
Installed Outer Diameter - Maximum
4.78 in
Dimensional Standard
ANSI/ASME B73.1, ANSI/ASME B73.2
For Shaft Rotation Direction
CW/CCW
Gland Slot Diameter - Maximum
0.56 in
First Obstruction Distance - Minimum
1.48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C100073541
- Zoro #
- G923944280
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Cartridge Pusher Mechanical Seal
- For Shaft Rotation Direction
- CW/CCW
- First Obstruction Distance - Minimum
- 1.48 in
- Gland Plate Port Function
- Flush
- Shaft Speed - Maximum
- 3,600 RPM
- Operating Pressure - Maximum
- 240 psi
- Gland Slot Angle
- 45 Degrees
- Spring Material
- Metal Alloy
- Cartridge Style
- Single
- Gland Gasket Material
- PTFE
- Manufacturer Material Code
- 5ZAZ
- Number of Gland Mounting Slots
- 4
- Body Material
- 316 Stainless Steel
- Operating Temperature - Minimum
- -40 Degrees F
- Standards
- ANSI/ASME B73.1&2, ISO 21049
- Ring Material
- Silicon Carbide
- Product Type
- Cartridge Mechanical Seal
- Spring Configuration
- Multiple Spring
- Operating Temperature - Maximum
- 250 Degrees F
- Gasket Material
- FEPM
Dimensions
- Installed Outer Diameter - Maximum
- 4.78 in
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Slot Diameter - Maximum
- 0.56 in
- Chamber Bore Diameter - Minimum
- 2.25 in
- Gland Bolt Circle Diameter - Minimum
- 3.75 in
- Chamber Bore Diameter - Maximum
- 2.526 in
- Chamber Depth - Minimum
- 0.7 in
- For Shaft Diameter
- 1 437/1000 in
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.