Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, 1/2" NPTF, 264 Max. GPH, Brass

  • Mfr # PA 800

  • Zoro # G2887503


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Inlet/Outlet NPTF (In.)
1/2 in
Shaft
Stainless Steel
GPH of Water @ 50 PSI
261 gph
GPH of Water @ 150 PSI
256 gph
By-Pass
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA 800
Zoro #
G2887503
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
4.1 in
Overall Height
3.9 in
Discharge Connection Size
1/2 in
Shaft Outer Diameter
1/8 in
Overall Width
4.4 in
Media Intake Connection Size
1/2 in
Manufacturer Warranty Length
15 mo

Details

Item
Rotary Vane Pump
Inlet/Outlet NPTF (In.)
1/2 in
Shaft
Stainless Steel
GPH of Water @ 50 PSI
261 gph
GPH of Water @ 150 PSI
256 gph
By-Pass
No
Mounting
Carbonator Clamp Style
GPH of Water @ 200 PSI
253 gph
Max. Flow (GPH)
264 gph
GPH
264 gph
GPH of Water @ 250 PSI
245 gph
Min. Flow Rate (GPH)
245 gph
Relief Pressure Max. (PSI)
260 psi
Compliance
NSF
External Relief
Not Required
GPH of Water @ 100 PSI
259 gph
Max. Pressure (PSI)
260 psi
Body Material
Brass
Max. Temp. (F)
158 Degrees F
Shaft Material
Stainless Steel
Vane Material
Carbon
Operating Pressure - Maximum
290 psi
Discharge Connection Type
FNPT
Flow Rate @ 100 psi
222 gph
Includes Filter
No
Compatible Motor Frame
48Y NEMA, 56C NEMA, M71, M80 IEC
Operating Temperature - Minimum
23 Degrees F
Media Intake Connection Type
FNPT
Standards
NSF
Viscosity - Maximum
150 cps
Flow Rate - Minimum
210 gph
For Media Type
Water
Flow Rate @ 250 psi
245 gph
Flow Rate @ 200 psi
218 gph
NSF 169 Listed
Yes
Feet of Head - Maximum
240 psi
Seal Material
Buna-N
Flow Rate @ 50 psi
225 gph
Flow Rate @ 150 psi
220 gph
Operating Temperature - Maximum
158 Degrees F
Flow Rate - Maximum
230 gph

Description

Rotary Vane Pump, Flow Rate - Maximum 230 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Discharge Connection Size 1/2 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.