Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, 3/8" NPTF, 34 Max. GPH, SS, Bypass

  • Mfr # PA 0711

  • Zoro # G2887077


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Relief Pressure Max. (PSI)
260 psi
GPH of Water @ 50 PSI
32 gph
Compliance
NSF
Inlet/Outlet NPTF (In.)
3/8 in
GPH of Water @ 200 PSI
24 gph
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA 0711
Zoro #
G2887077
UPC #
-
Country of Origin
Italy

Dimensions

Media Intake Connection Size
3/8 in
Manufacturer Warranty Length
15 mo
Discharge Connection Size
3/8 in
Shaft Outer Diameter
1/8 in

Details

Item
Rotary Vane Pump
Relief Pressure Max. (PSI)
260 psi
GPH of Water @ 50 PSI
32 gph
Compliance
NSF
Inlet/Outlet NPTF (In.)
3/8 in
GPH of Water @ 200 PSI
24 gph
Mounting
Carbonator Clamp Style
GPH
34 gph
Relief Valve PSI Setting
125 psi
GPH of Water @ 100 PSI
30 gph
External Relief
Not Required
Max. Temp. (F)
158 Degrees F
GPH of Water @ 250 PSI
21 gph
Built-In
Relief Valve
Min. Flow Rate (GPH)
21 gph
Body Material
Stainless Steel
GPH of Water @ 150 PSI
27 gph
Shaft
Stainless Steel
Max. Pressure (PSI)
260 psi
By-Pass
Yes
Max. Flow (GPH)
34 gph
Includes
Relief Valve
Vane Material
Carbon
Shaft Material
Stainless Steel
Feet of Head - Maximum
240 psi
Operating Temperature - Maximum
158 Degrees F
Standards
NSF
Flow Rate @ 150 psi
16 gph
NSF 169 Listed
Yes
Compatible Motor Frame
48Y NEMA, 56C NEMA, M71, M80 IEC
Seal Material
Buna-N
Viscosity - Maximum
150 cps
Discharge Connection Type
FNPT
Flow Rate @ 250 psi
21 gph
For Media Type
Aggressive Liquid, Water
Flow Rate @ 200 psi
14 gph
Flow Rate - Maximum
24 gph
Flow Rate @ 50 psi
22 gph
Includes Filter
No
Flow Rate - Minimum
14 gph
Media Intake Connection Type
FNPT
Operating Pressure - Maximum
290 psi
Operating Temperature - Minimum
23 Degrees F
Flow Rate @ 100 psi
20 gph

Description

Rotary Vane Pump, Flow Rate - Maximum 24 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.