Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, 3/8" NPTF, 49 Max. GPH, Brass, 70 Mesh

  • Mfr # PA 101X

  • Zoro # G2887217


product price: $105.99
/ea
Free Shipping & Returns

Key Features

External Relief
Not Required
Max. Temp. (F)
158 Degrees F
Mounting
Carbonator Clamp Style
By-Pass
Yes
Filter Strainer
70 Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA 101X
Zoro #
G2887217
UPC #
-
Country of Origin
Italy

Dimensions

Shaft Outer Diameter
1/8 in
Media Intake Connection Size
3/8 in
Manufacturer Warranty Length
15 mo
Discharge Connection Size
3/8 in

Details

Item
Rotary Vane Pump
External Relief
Not Required
Max. Temp. (F)
158 Degrees F
Mounting
Carbonator Clamp Style
By-Pass
Yes
Filter Strainer
70 Mesh
GPH of Water @ 150 PSI
42 gph
Min. Flow Rate (GPH)
29 gph
Built-In
Relief Valve
Body Material
Brass
Inlet/Outlet NPTF (In.)
3/8 in
GPH
49 gph
Compliance
NSF
GPH of Water @ 50 PSI
47 gph
GPH of Water @ 200 PSI
39 gph
Max. Pressure (PSI)
260 psi
Max. Flow (GPH)
49 gph
Relief Pressure Max. (PSI)
260 psi
Relief Valve PSI Setting
125 psi
GPH of Water @ 100 PSI
45 gph
GPH of Water @ 250 PSI
29 gph
Shaft
Stainless Steel
Includes
Relief Valve
Vane Material
Carbon
Shaft Material
Stainless Steel
Media Intake Connection Type
FNPT
Seal Material
Buna-N
Flow Rate @ 250 psi
29 gph
Viscosity - Maximum
150 cps
Operating Temperature - Minimum
23 Degrees F
Operating Pressure - Maximum
290 psi
Feet of Head - Maximum
240 psi
NSF 169 Listed
Yes
Flow Rate - Maximum
40 gph
Operating Temperature - Maximum
158 Degrees F
Flow Rate - Minimum
30 gph
Flow Rate @ 100 psi
39 gph
For Media Type
Moderate Aggressive Liquid, Water
Flow Rate @ 150 psi
20 gph
Flow Rate @ 200 psi
30 gph
Standards
NSF
Discharge Connection Type
FNPT
Includes Filter
Yes
Filter Rating - Maximum
75 micron
Flow Rate @ 50 psi
25 gph
Compatible Motor Frame
48Y NEMA, 56C NEMA, M71, M80 IEC

Description

Rotary Vane Pump, Flow Rate - Maximum 40 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter Yes, Filter Rating - Maximum 75 micron, For Media Type Moderate Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.