Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Vane Pump, 240 psi, 0.5 gpm

  • Mfr # PB0101XNANN0000

  • Zoro # G9347125


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Max. Flow (GPM)
0.5 gpm
Shaft
Stainless Steel
Relief Pressure Max. (PSI)
240 psi
Mounting
Carbonator
External Relief
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB0101XNANN0000
Zoro #
G9347125
UPC #
-
Country of Origin
Italy

Dimensions

Discharge Connection Size
3/8 in
Shaft Outer Diameter
1/8 in
Manufacturer Warranty Length
15 mo
Media Intake Connection Size
3/8 in

Details

Item
Rotary Vane Pump
Max. Flow (GPM)
0.5 gpm
Shaft
Stainless Steel
Relief Pressure Max. (PSI)
240 psi
Mounting
Carbonator
External Relief
No
Inlet/Outlet
3/8 in FNPT
Vane Material
Carbon
Min. Flow (GPM)
0.5 gpm
Max. Pressure (PSI)
290 psi
By-Pass
Yes
Body Material
Brass
Max. Temp. (F)
158 Degrees F
Shaft Material
Stainless Steel
Includes
Relief Valve
Media Intake Connection Type
FNPT
Flow Rate @ 200 psi
30 gph
Flow Rate @ 150 psi
20 gph
Standards
NSF
Operating Temperature - Maximum
158 Degrees F
Flow Rate - Maximum
40 gph
Includes Filter
Yes
NSF 169 Listed
Yes
Discharge Connection Type
FNPT
Operating Pressure - Maximum
290 psi
Feet of Head - Maximum
240 psi
Operating Temperature - Minimum
23 Degrees F
Seal Material
Buna-N
Flow Rate - Minimum
30 gph
For Media Type
Moderate Aggressive Liquid, Water
Viscosity - Maximum
150 cps
Flow Rate @ 100 psi
39 gph
Flow Rate @ 50 psi
25 gph
Compatible Motor Frame
48Y NEMA, 56C NEMA, M71, M80 IEC
Filter Rating - Maximum
75 micron

Description

Rotary Vane Pump, Flow Rate - Maximum 40 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter Yes, Filter Rating - Maximum 75 micron, For Media Type Moderate Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.