Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rotary Vane Pump, Low Lead Brass, 0.5 gpm

  • Mfr # PB0101ANCNN0000

  • Zoro # G9347134


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Mounting
Carbonator
By-Pass
Yes
Max. Pressure (PSI)
290 psi
Min. Flow (GPM)
0.5 gpm
External Relief
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PB0101ANCNN0000
Zoro #
G9347134
UPC #
-
Country of Origin
Italy

Dimensions

Shaft Outer Diameter
1/8 in
Manufacturer Warranty Length
15 mo
Discharge Connection Size
3/8 in
Media Intake Connection Size
3/8 in

Details

Item
Rotary Vane Pump
Mounting
Carbonator
By-Pass
Yes
Max. Pressure (PSI)
290 psi
Min. Flow (GPM)
0.5 gpm
External Relief
No
Vane Material
Carbon
Body Material
Brass
Max. Flow (GPM)
0.5 gpm
Relief Pressure Max. (PSI)
240 psi
Inlet/Outlet
3/8 in FNPT
Shaft
Stainless Steel
Max. Temp. (F)
158 Degrees F
Includes
Relief Valve
Shaft Material
Stainless Steel
NSF 169 Listed
Yes
For Media Type
Moderate Aggressive Liquid, Water
Flow Rate @ 50 psi
25 gph
Operating Temperature - Maximum
158 Degrees F
Seal Material
Buna-N
Media Intake Connection Type
FNPT
Discharge Connection Type
FNPT
Compatible Motor Frame
48Y NEMA, 56C NEMA, M71, M80 IEC
Operating Temperature - Minimum
23 Degrees F
Flow Rate - Minimum
30 gph
Flow Rate @ 200 psi
30 gph
Flow Rate @ 100 psi
39 gph
Viscosity - Maximum
150 cps
Flow Rate @ 150 psi
20 gph
Standards
NSF
Flow Rate - Maximum
40 gph
Feet of Head - Maximum
240 psi
Includes Filter
No
Operating Pressure - Maximum
290 psi

Description

Rotary Vane Pump, Flow Rate - Maximum 40 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 3/8 in, Media Intake Connection Type FNPT, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Moderate Aggressive Liquid, Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.